Check Availability
  • Parts Washers
  • ZEP 

    Super Brute FB, Indudstrial Parts Cleaner

  • Item # 43NR92
  • Mfr. Model # 961801
Super Brute FB, Indudstrial Parts Cleaner
Qty
  • Sale Price
    $2,930.76 / each
    Web Price $3,,489.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NR92
Mfr. Model # 961801
UNSPSC #47131821
Shipping Weight 189.0 lbs
Country of Origin USA *
Item Cleaning Product
Tank Capacity 45 gal.
Tank Length (In.) 43
Tank Width (In.) 24
Tank Height (In.) 28
Overall Length (In.) 47-1/4
Overall Width (In.) 24-1/8
Overall Height (In.) 35-1/2
Construction Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms