Check Availability
  • ZYNOLYTE 

    Acetone-Base Spray Primer, Flat Gray, 11 oz.

  • Item # 36XE38
  • Mfr. Model # Z8072
Acetone-Base Spray Primer, Flat Gray, 11 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36XE38
Mfr. Model # Z8072
UNSPSC #31211509
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Spray Primer
Paint Color Family Grays
Color Gray
Net Weight 11 oz.
Paint and Primer Finish Flat
Dry Time 30 min
Coverage 68 sq. ft.
Spray Primers Item Spray Primer
Paint and Primer Sub Category Spray Primer
Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood
Resin Type Phenolic Alkyd Enamel
Base Type Acetone
Application Temperature 55 Degrees to 80 Degrees F
Dry Time Tack Free 10 min.
Dry Time Recoat 0 hr.
Exposure Conditions Interior/Exterior
Standards ASTM 03359-90, Method A
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov