Check Availability
  • ZWILLING J.A. HENCKELS 

    12" Bread Knife Knife, Black

  • Item # 402F10
  • Mfr. Model # 33106-301
12" Bread Knife Knife, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features 6 color ID button system to help identify knife to prevent cross-contamination during food preparation. These precision stamped, finely honed, high-performance “No-stain” stainless steel blades with ergonomic, safe-grip handles make this the perfect knife for the commercial kitchen. Dishwasher safe. HACCP and NSF Approved.

• High carbon, nitrogen enriched no-stain steel
• One-piece precision stamped blade for a lighter weight knife without sacrificing strength
• Ice-hardened FRIODUR® blade starts sharper and stays sharper longer and has superior resilience
• Precision-honed and laser controlled edge to ensure ideal cutting angles for sharpness and durability
• Non-hydroscopic safe-grip (won’t absorb liquids) molded polypropylene handle safe up to 100ºC / 212ºF
• Includes 6 removable color buttons to identity food preparation tasks to prevent cross-contamination
Show More Close
 

Technical Specifications

Item # 402F10
Mfr. Model # 33106-301
UNSPSC #48101801
Shipping Weight 0.65 lbs
Country of Origin Spain *
Item Knife
Type Bread Knife
Length 12"
Blade Type Scalloped
Blade Material High Carbon Stainless Steel
Handle Polypropylene
Finger Guard Yes
Handle Color Black
NSF Certified Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms