Check Availability
  • ZURN 

    Waterless Wall Urinal, 0 Gallons per Flush, 26-1/4"H x 19"W, White

  • Item # 25CH48
  • Mfr. Model # Z5795
Waterless Wall Urinal, 0 Gallons per Flush, 26-1/4"H x 19"W, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25CH48
Mfr. Model # Z5795
UNSPSC #30181506
Shipping Weight 70.0 lbs
Country of Origin China *
Item Urinal
Type Waterless
Mounting Style Wall
Connection (In.) 2
Material of Construction Vitreous China
Color/Finish White
Height (In.) 26-1/4
Width (In.) 19
Depth (In.) 14-1/4
Gallons per Flush 0
Cartridges Required 24X169, 24X173
Standards ANSI/ASME Z124.9, IGC 161-2004, CSA TIL MSE-43
Includes (2) Wall Hangers, Fasteners, Flange Drain Line Connection, Green Sealant, and Drain Line Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CO.

Alternate Search Terms