Check Availability
  • ZURN WILKINS 

    3" Y Strainer, FNPT x FNPT, 20 Mesh, 10" Length, Lead Free Bronze

  • Item # 22N589
  • Mfr. Model # 3-SXL
3" Y Strainer, FNPT x FNPT, 20 Mesh, 10" Length, Lead Free Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large volume design helps protect your meters, regulators, solenoids, and valves from dirt, pipe scale, and rust. Screens resist corrosion, are removable, and self-aligning. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 22N589
Mfr. Model # 3-SXL
UNSPSC #40142501
Catalog Page 2896
Shipping Weight 12.8 lbs
Country of Origin China *
Item Y Strainer
Pipe Size 3"
Connection Type FNPT x FNPT
Housing Material Lead Free Bronze
Max. Pressure 300 psi WOG
Length 10"
Height 8-1/2"
Width 9"
Screen Material 304 Stainless Steel
Microns 841
Mesh 20
Gasket Material Epson Rubber
Flow Rate 500 gpm
Max. Fluid Temp. 180 Degrees F
Blow-off Port 1/2"
Standards NSF Listed - Standard 61, Annex G, Lead Plumbing Law Certified by IAPMO R&T
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms