Check Availability
  • ZURN 

    Vitreous China Wall Lavatory Sink With Faucet, 16" Bowl Size

  • Item # 38VC56
  • Mfr. Model # Z5324.521.1.07.00.A
Vitreous China Wall Lavatory Sink With Faucet, 16" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 38VC56
Mfr. Model # Z5324.521.1.07.00.A
UNSPSC #30181504
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Lavatory Sink
With Faucet / Without Faucet With Faucet
Body Material Vitreous China
Mounting Type Wall
Color White
Overall Length 20"
Overall Width 23"
Overall Height 8-1/4"
Bowl Size 16"
Bowl Depth 3"
ADA Compliant Yes
Back Splash Yes
Bowl Shape Oval
Back Splash Height 1-3/4"
Side Splash No
Faucet Operation Manual Wrist Blade
Number of Stations 1
Drain Opening 1-1/4"
Faucet Mounting Centers 4"
Faucet Hole Dia. 1-1/4"
Number of Holes 3
Includes Lavatory, Faucet, Trap and Grid
Manufacturers Warranty Length 3 yr.
Standards ANSI/ASME Standard A112.19.2 and CAN/CSA B45
Commercial / Residential Commercial
Flow Rate 2.2 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms