Check Availability
  • ZURN 

    Vitreous China Wall Bathroom Sink Kit With Faucet, 10-1/2" x 16-1/2" Bowl Size

  • Item # 10J138
  • Mfr. Model # Z5344.520.1.07.00.0
Vitreous China Wall Bathroom Sink Kit With Faucet, 10-1/2" x 16-1/2" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help reduce installation time in hospitality and other commercial applications with this ZURN ready-to-install bathroom sink kit. Faucet handles are vandal resistant.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 10J138
Mfr. Model # Z5344.520.1.07.00.0
UNSPSC #30181504
Catalog Page 2719
Shipping Weight 51.75 lbs
Country of Origin USA *
Item Bathroom Sink Kit
With Faucet / Without Faucet With Faucet
Body Material Vitreous China
Mounting Type Wall
Color White
Overall Length 20"
Overall Width 18-1/4"
Overall Height 10"
Bowl Size 10-1/2" x 16-1/2"
Bowl Depth 7-1/2"
ADA Compliant Yes
Back Splash 2-1/2"
Bowl Shape D-Shaped
Back Splash Height 2-1/2"
Side Splash Yes
Faucet Operation Dual Handle
Number of Stations 1
Drain Opening 1-1/4"
Faucet Mounting Centers 4"
Number of Holes 3
Includes Wall Hanger, Z81101-XL Polished Chrome (2) Handle Manual Faucet, Grid Drain and Cast Trap
Standards ANSI A117.1
Commercial / Residential Commercial
Flow Rate 2.2 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms