Check Availability
  • ZURN 

    Vitreous China Undermount Lavatory Sink Without Faucet, 16-3/16" Bowl Size

  • Item # 38VC50
  • Mfr. Model # Z5220
Vitreous China Undermount Lavatory Sink Without Faucet, 16-3/16" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VC50
Mfr. Model # Z5220
UNSPSC #30181504
Shipping Weight 16.0 lbs
Country of Origin Mexico *
Item Lavatory Sink
With Faucet / Without Faucet Without Faucet
Body Material Vitreous China
Mounting Type Undermount
Color White
Overall Length 19"
Overall Width 16"
Overall Height 7-1/2"
Bowl Size 16-3/16"
Bowl Depth 5"
ADA Compliant Yes
Back Splash No
Bowl Shape Oval
Side Splash No
Faucet Operation Dual Handle
Number of Stations 1
Drain Opening 1-1/4"
Number of Holes 0
Manufacturers Warranty Length 3 yr.
Standards ANSI/ASME Standard A112.19.2 and CAN/CSA B45
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms