Check Availability
  • ZURN 

    Vitreous China Drop In Lavatory Sink With Faucet, 15" Bowl Size

  • Item # 38VC52
  • Mfr. Model # Z5124.521.1.07.00.0
Vitreous China Drop In Lavatory Sink With Faucet, 15" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 38VC52
Mfr. Model # Z5124.521.1.07.00.0
UNSPSC #30181504
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Lavatory Sink
With Faucet / Without Faucet With Faucet
Body Material Vitreous China
Mounting Type Drop In
Color White
Overall Length 19"
Overall Width 19"
Overall Height 8-1/2"
Bowl Size 15"
Bowl Depth 6-1/2"
ADA Compliant Yes
Back Splash No
Bowl Shape Round
Side Splash No
Faucet Operation Manual Wrist Blade
Number of Stations 1
Drain Opening 1-1/4"
Faucet Mounting Centers 4"
Faucet Hole Dia. 1-1/4"
Number of Holes 3
Includes Lavatory, Faucet, Trap and Grid
Manufacturers Warranty Length 3 yr.
Standards ANSI/ASME Standard A112.19.2 and CAN/CSA B45
Commercial / Residential Commercial
Flow Rate 2.2 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms