Check Availability
  • ZURN 

    Vitreous China Drop In Lavatory Sink Without Faucet, 8-7/8" Bowl Size

  • Item # 38VC48
  • Mfr. Model # Z5114
Vitreous China Drop In Lavatory Sink Without Faucet, 8-7/8" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VC48
Mfr. Model # Z5114
UNSPSC #30181504
Shipping Weight 23.6 lbs
Country of Origin Mexico *
Item Lavatory Sink
With Faucet / Without Faucet Without Faucet
Body Material Vitreous China
Mounting Type Drop In
Color White
Overall Length 20"
Overall Width 17"
Overall Height 8-7/8"
Bowl Size 8-7/8"
Bowl Depth 6-9/16"
ADA Compliant Yes
Back Splash No
Bowl Shape Oval
Side Splash No
Faucet Operation Dual Handle
Number of Stations 1
Drain Opening 1-1/4"
Faucet Mounting Centers 4"
Faucet Hole Dia. 1-1/4"
Number of Holes 3
Manufacturers Warranty Length 3 yr.
Standards ANSI/ASME Standard A112.19.2 and CAN/CSA B45
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms