Check Availability
  • ZURN 

    Vitreous China Counter Top Bathroom Sink Kit With Faucet, 17-1/4" x 20-1/2" Bowl Size

  • Item # 10J139
  • Mfr. Model # Z5118.530.1.07.00.00
Vitreous China Counter Top Bathroom Sink Kit With Faucet, 17-1/4" x 20-1/2" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 10J139
Mfr. Model # Z5118.530.1.07.00.00
UNSPSC #30181504
Shipping Weight 37.8 lbs
Country of Origin USA *
Item Bathroom Sink Kit
With Faucet / Without Faucet With Faucet
Body Material Vitreous China
Mounting Type Counter Top
Color White
Overall Length 20-1/2"
Overall Width 17-1/4"
Overall Height 9-3/8"
Bowl Size 17-1/4" x 20-1/2"
Bowl Depth 8-7/8"
ADA Compliant Yes
Back Splash No
Bowl Shape Oval
Side Splash No
Faucet Operation Dual Handle
Number of Stations 1
Drain Opening 1-1/4"
Faucet Mounting Centers 8"
Number of Holes 3
Includes Z831B4-XL, Widespread, Polished Chrome Gooseneck Faucet, Grid Drain and Cast Trap
Standards ANSI A117.1
Commercial / Residential Commercial
Flow Rate 2.2 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms