Check Availability
  • ZURN 

    Utility Sink Faucet, Chrome Plated Finish

  • Item # 468D57
  • Mfr. Model # Z873E2-EVB-IS
Utility Sink Faucet, Chrome Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468D57
Mfr. Model # Z873E2-EVB-IS
UNSPSC #40141702
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Utility Sink Faucet
Number of Holes 3
Mounting Hole Center to Center 8"
Faucet Spout Shape Straight
Connection 1/2" FNPT
Number of Handles 2
Flow Rate 2.20 gpm
ADA Compliant No
Standards ASME A112.18.1/CSA B125.1
Finish Chrome Plated
Body Material Brass
Mounting Type - Faucet Wall
Spout Length 6-1/4"
Faucet Handle Type Cross
Valve Type Disc
Flow Outlet Type - Faucet Non-Aerated
Replacement Cartridge Mfr. No. 59517005, 59517006
Includes Pail Hook, Top Wall Brace, Metal Handles
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms