Check Availability
  • ZURN 

    Utility Sink Faucet, Bronze Finish

  • Item # 468D04
  • Mfr. Model # Z1341XL-C12
Utility Sink Faucet, Bronze Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468D04
Mfr. Model # Z1341XL-C12
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin China *
Item Utility Sink Faucet
Number of Holes 1
Mounting Hole Center to Center 2"
Faucet Spout Shape Straight
Connection 3/4" MIP
Number of Handles 2
ADA Compliant No
Standards ASME A112.18.1/CSA B125.1
Finish Bronze
Body Material Brass
Mounting Type - Faucet Wall
Spout Length 3-1/4"
Faucet Handle Type Knob
Valve Type Compression
Flow Outlet Type - Faucet Non-Aerated
Replacement Cartridge Mfr. No. HYD-RK-Z1341XL
Includes Vacuum Breaker
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms