Check Availability
  • ZURN 

    Utility Sink Faucet, Chrome Plated Finish

  • Item # 468D01
  • Mfr. Model # JP1996-SF
Utility Sink Faucet, Chrome Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468D01
Mfr. Model # JP1996-SF
UNSPSC #0
Shipping Weight 8.1 lbs
Country of Origin China *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 8"
Faucet Spout Shape Straight
Connection 3/4" NPT
Number of Handles 2
ADA Compliant No
Standards ASME A112.18.1/CSA B125.1
Finish Chrome Plated
Body Material Brass
Mounting Type - Faucet Wall
Spout Length 7-1/8"
Faucet Handle Type Cross
Valve Type Compression
Flow Outlet Type - Faucet Non-Aerated
Replacement Cartridge Mfr. No. Z1996-SF-HDL-RK
Includes Vacuum Breaker, Integral Stops, Adjustable Wall Brace, Pail Hook
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms