Check Availability
  • ZURN 

    Swing Utility Sink Faucet, Lever Handle Type, Polished Chrome Finish

  • Item # 46CE16
  • Mfr. Model # Z843J1-XL-3F
Swing Utility Sink Faucet, Lever Handle Type, Polished Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring short swivel inlets that provide an adjustable center, this ZURN AquaSpec® utility sink faucet comes with 1/4-turn ceramic disc valve cartridges for long life. Model has integral service stops and a 9-1/2” tubular brass swing spout with a pressure compensating aerator. The metal lever handles are vandal resistant and color coded.
Show More Close
 

Technical Specifications

Item # 46CE16
Mfr. Model # Z843J1-XL-3F
UNSPSC #40141702
Catalog Page 2725
Shipping Weight 4.85 lbs
Country of Origin USA *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 8"
Faucet Spout Shape Gooseneck
Connection 1/2" FNPT
Number of Handles 2
Flow Rate 0.50 gpm
ADA Compliant Yes
Standards ANSI A112.18.1
Finish Polished Chrome
Body Material Brass
Mounting Type - Faucet Wall
Spout Length 9-1/2"
Faucet Handle Type Lever
Valve Type Disc
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 4JPA3 or 4JPA4
Includes 2-1/2" Vandal-Resistant Color Coded Metal Lever Handles, Tubular Brass Swing Spout
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms