Check Availability
  • ZURN 

    Rigid Utility Sink Faucet, Knob Handle Type, Chrome Plated Finish

  • Item # 24X186
  • Mfr. Model # JP2620-DF1
Rigid Utility Sink Faucet, Knob Handle Type, Chrome Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X186
Mfr. Model # JP2620-DF1
UNSPSC #40141702
Shipping Weight 1.75 lbs
Country of Origin China *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 4"
Faucet Spout Shape Straight
Connection 3/4"
Number of Handles 2
Flow Rate 2.00 gpm
ADA Compliant No
Standards ADA
Finish Chrome Plated
Body Material Cast Brass
Mounting Type - Faucet Surface
Spout Length 6"
Faucet Handle Type Knob
Valve Type Cartridge
Flow Outlet Type - Faucet Aerated
Includes Riser Seal and Nut
Manufacturers Warranty Length 1 yr. Limited
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms