Check Availability
  • ZURN 

    Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish

  • Item # 24A613
  • Mfr. Model # Z843M1-XL
Rigid Utility Sink Faucet, Lever Handle Type, Chrome Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring short swivel inlets that provide an adjustable center, this ZURN AquaSpec® utility sink faucet comes with 1/4-turn ceramic disc valve cartridges for long life. Model has integral service stops and a 6” cast-brass spout with a chemical-resistant atmospheric vacuum breaker. The metal lever handles are vandal resistant and color-coded. Faucet comes with an adjustable wall brace and a 3/4" hose threaded outlet.
Note: The atmospheric vacuum breaker is not intended for use in continuous pressure applications.
Show More Close
 

Technical Specifications

Item # 24A613
Mfr. Model # Z843M1-XL
UNSPSC #40141702
Catalog Page 2725
Shipping Weight 6.35 lbs
Country of Origin Taiwan *
Item Utility Sink Faucet
Number of Holes 2
Mounting Hole Center to Center 8"
Faucet Spout Shape Straight
Connection 1/2" FNPT
Number of Handles 2
Flow Rate 0.50 gpm
ADA Compliant Yes
Standards UPC, ASSE 1001-2002, CSA B64-01, Califonia Health And Saftety Code § 116875; Vermont 9 Vca § 2470h
Finish Chrome Plated
Body Material Low Lead Brass
Mounting Type - Faucet Wall
Spout Length 6-1/2"
Faucet Handle Type Lever
Valve Type Cartridge
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 4JPA3 or 4JPA4
Includes Quarter Turn Cartridges, Adjustable Centers, Integral Service Stops, 6" Vacuum Breaker
Manufacturers Warranty Length 1 yr. Limited
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms