Check Availability
  • ZURN 

    Plastic Wall Lavatory Sink Without Faucet, 16" Bowl Size

  • Item # 38VC53
  • Mfr. Model # Z5320-PED
Plastic Wall Lavatory Sink Without Faucet, 16" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VC53
Mfr. Model # Z5320-PED
UNSPSC #30181504
Shipping Weight 27.0 lbs
Country of Origin Mexico *
Item Lavatory Sink
With Faucet / Without Faucet Without Faucet
Body Material Plastic
Mounting Type Wall
Color White
Overall Length 20"
Overall Width 23"
Overall Height 15-1/2"
Bowl Size 16"
Bowl Depth 3"
ADA Compliant Yes
Back Splash No
Bowl Shape Oval
Side Splash No
Faucet Operation Dual Handle
Number of Stations 1
Drain Opening 1-1/4"
Faucet Mounting Centers 4"
Faucet Hole Dia. 1-1/4"
Number of Holes 3
Includes Lavatory and Half Pedastal Base
Manufacturers Warranty Length 3 yr.
Standards ANSI/ASME Standard A112.19.2 and CAN/CSA B45
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms