Check Availability
  • ZURN PEX 

    5-55/64" x 59/64" x 1-3/16" CR Polymer PEX Manifold, 1 Number of Inlets, 4 Number of Outlets

  • Item # 10A631
  • Mfr. Model # QPM43-4
5-55/64" x 59/64" x 1-3/16" CR Polymer PEX Manifold, 1 Number of Inlets, 4 Number of Outlets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10A631
Mfr. Model # QPM43-4
UNSPSC #40141720
Shipping Weight 0.06 lbs
Country of Origin USA *
Item PEX Manifold
Tube Fitting Material CR Polymer
Fitting Connection Type PEX
Number of Inlets 1
Number of Outlets 4
Inlet Size 3/4"
Outlet Size 1/2"
Overall Length 5-55/64"
Overall Width 59/64"
Overall Height 1-3/16"
Max. Pressure 80 psi
Temp. Range 33 Degrees to 200 Degrees F
Standards ASTM F877 F1807
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms