Check Availability
  • ZURN PEX 

    31-29/32" x 5-7/8" x 2-63/64" CR Polymer PEX Manifold, 3 Number of Inlets, 30 Number of Outlets

  • Item # 10A634
  • Mfr. Model # QPPM12H18C
31-29/32" x 5-7/8" x 2-63/64" CR Polymer PEX Manifold, 3 Number of Inlets, 30 Number of Outlets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10A634
Mfr. Model # QPPM12H18C
UNSPSC #40141720
Shipping Weight 5.51 lbs
Country of Origin USA *
Item PEX Manifold
Tube Fitting Material CR Polymer
Fitting Connection Type MNPS
Number of Inlets 3
Number of Outlets 30
Inlet Size 1"
Outlet Size 1/2"
Overall Length 31-29/32"
Overall Width 5-7/8"
Overall Height 2-63/64"
Mounting Hole Size 0.25"
Max. Pressure 100 psi
Temp. Range 33 Degrees to 200 Degrees F
Includes Preassembled, Manifold Cover Plate and Labels
Standards ASTM F877 F1807
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms