Check Availability
  • ZURN PEX 

    15-1/2" x 1-1/4" x 1-7/8" Copper PEX Manifold, 1 Number of Inlets, 6 Number of Outlets

  • Item # 10A640
  • Mfr. Model # QCM43-6GX
15-1/2" x 1-1/4" x 1-7/8" Copper PEX Manifold, 1 Number of Inlets, 6 Number of Outlets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PEX Manifolds
Copper

• Max. working pressure: 80 psi Temp. range: 33° to 200°F
Meet ASTM F877 and F1807 standards.
Show More Close
 

Technical Specifications

Item # 10A640
Mfr. Model # QCM43-6GX
UNSPSC #40141720
Shipping Weight 0.78 lbs
Country of Origin China *
Item PEX Manifold
Tube Fitting Material Copper
Fitting Connection Type PEX
Number of Inlets 1
Number of Outlets 6
Inlet Size 3/4"
Outlet Size 1/2"
Overall Length 15-1/2"
Overall Width 1-1/4"
Overall Height 1-7/8"
Max. Pressure 80 psi
Temp. Range 33 Degrees to 200 Degrees F
Standards ASTM F877 F1807, NSF Annex G (low lead)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms