Check Availability
  • ZURN 

    One Piece Toilet, 1.1 Gallons per Flush, White

  • Item # 38ZL47
  • Mfr. Model # Z5615-BWL
One Piece Toilet, 1.1 Gallons per Flush, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZL47
Mfr. Model # Z5615-BWL
UNSPSC #30181505
Shipping Weight 45.0 lbs
Country of Origin China *
Item Toilet
Mounting Style Wall
One Piece/Two Piece One Piece
Bowl Shape Elongated
Gallons per Flush 1.1
Flushing Method Flushometer
Color White
Water Surface Area 10" x 12"
Height 13-1/4"
Width 12-1/4"
Depth 24-3/4"
Rim Height 15"
Trapway Dia. 2-1/8"
Features Universal High Efficiency Toilet Can Be Specified With 1.28 or 1.6 GPF or Dual Flush Valves
With Seat/Without Seat Without Seat
Bowl Mfr. Model Number Z5615-BWL
Tank/Flushometer Mfr. Model Number Z6000AV-HET
Rough-In 5-1/4" or 7-1/4" to 9-1/4" for ADA
Bolt to Seat Front 18-7/16"
Material Vitreous China
Includes Inlet Spud
Manufacturers Warranty Length 3 yr.
Standards ANSI/ASME A112.19.2 and CAN/CSA B45
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CO.

Alternate Search Terms