Check Availability
  • ZURN 

    Cast Iron, Stainless Steel Square Roof Drain, Push In Connection, 3", Pipe Dia., 4-15/16" Height - D

  • Item # 24X138
  • Mfr. Model # RD2150-SS3
Cast Iron, Stainless Steel Square Roof Drain, Push In Connection, 3", Pipe Dia., 4-15/16" Height - D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X138
Mfr. Model # RD2150-SS3
UNSPSC #40141701
Shipping Weight 24.45 lbs
Country of Origin USA *
Item Roof Drain
Product Group - Drains Roof Drain
Pipe Dia. - Drains 3"
Shape - Drains Square
Material of Construction - Drains Cast Iron, Stainless Steel
Color - Drains Blue
Height - Drains 4-15/16"
Connection - Drains Push In
Length (In.) 12
Grid Material Cast Iron
Connection Push In
Includes Neoprene Gasket, Clamp Collar, Dome And Stainless Steel Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.