Check Availability
  • ZURN 

    Cast Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

  • Item # 468D56
  • Mfr. Model # Z871B1-XL
Cast Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468D56
Mfr. Model # Z871B1-XL
UNSPSC #40141702
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Kitchen Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Flow Rate 2.20 gpm
Number of Holes 3
Mounting Hole Center to Center 8"
Body Material Cast Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 1/2" NPSM
Spout Length 5-3/8"
Valve Type Ceramic
Finish Chrome
Height 12-1/8"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge 4JPA3 or 4JPA4
Includes Color-Coded Metal Lever Handles, Mounting Hardware
Manufacturers Warranty Length 3 yr.
Standards ADA/Lead Free
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms