Check Availability
  • ZURN 

    Cartridge, Hot for Zurn 2 Handle Widespread Manual Faucets

  • Item # 4JPA6
  • Mfr. Model # 59517008
Cartridge, Hot for Zurn 2 Handle  Widespread Manual Faucets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4JPA6
Mfr. Model # 59517008
UNSPSC #40141702
Catalog Page 2742
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Cartridge, Hot
Material of Construction Brass, Ceramic
For Use With Zurn 2 Handle Widespread Manual Faucets
Includes replacement stem and o ring
Size 2-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms