Check Availability
  • ZURN 

    Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

  • Item # 46CE25
  • Mfr. Model # Z871G3-XL-3F
Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing smooth, aerated water flow, this lever-handle faucet offers easy control of both water temperature and flow rate. A vandal-resistant, pressure-compensating spray outlet is included.
Show More Close
 

Technical Specifications

Item # 46CE25
Mfr. Model # Z871G3-XL-3F
UNSPSC #40141702
Catalog Page 2730
Shipping Weight 7.3 lbs
Country of Origin USA *
Item Kitchen Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Flow Rate 0.50 gpm
Number of Holes 2
Mounting Hole Center to Center 8"
Body Material Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Mounting Type - Faucet Surface
Connection 1/2"
Spout Length 8"
Valve Type Ceramic
Finish Chrome
Height 6-11/16"
Flow Outlet Type - Faucet Aerated
Replacement Cartridge Mfr. No. 59517006 Hot, 59517005 Cold
Includes Color-Coded Metal Wrist Blade Handles, Mounting Hardware and 1/2" NPSM Coupling Nuts for Standard Lavatory Risers
Manufacturers Warranty Length 3 yr.
Standards ANSI A112.18.1 Standard for Flow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms