Check Availability
  • ZURN 

    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 45NC96
  • Mfr. Model # Z6950-XL-S-K-LL
Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This low arc faucet is ADA-compliant and designed with sensor operation. It is also low-lead compliant for drinking water applications. Brass construction helps to promote durability and long service life in commercial applications.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 45NC96
Mfr. Model # Z6950-XL-S-K-LL
UNSPSC #40141702
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Bathroom Faucet
Faucet Operation Sensor
Number of Handles 0
Faucet Handle Type None
Connection 3/8" Compression
Flow Rate 1.00 gpm
Number of Holes 1
Mounting Hole Center to Center 1"
Body Material Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Surface
Power Source Battery
Voltage 6VDC
Amps 2.00A
Spout Length 6-1/2"
Sensor Range Self Adjusting
Valve Type Compression
Faucet Finish Chrome
Height 5-1/8"
Flow Outlet Type - Faucet Aerated
Temp. Control No
Replacement Cartridge Solenoid
Includes In-Line Filter, (4) AA Batteries Inlet for a 1/2" (13) Ball Riser
Manufacturers Warranty Length 3 yr.
Standards ASME 112.18.1/CSA B125.1, Federal Safe Drinking Water Act, NSF 61/9 certified, NSF 372
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant No
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms