Check Availability
  • ZURN 

    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 45NC94
  • Mfr. Model # Z6950-XL-S-F
Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This low arc faucet is ADA-compliant and designed with sensor operation. It is also low-lead compliant for drinking water applications. Brass construction helps to promote durability and long service life in commercial applications.
Show More Close
 

Technical Specifications

Item # 45NC94
Mfr. Model # Z6950-XL-S-F
UNSPSC #40141702
Catalog Page 2726
Shipping Weight 7.1 lbs
Country of Origin USA *
Item Bathroom Faucet
Faucet Operation Sensor
Number of Handles 0
Faucet Handle Type None
Connection 3/8" Compression
Flow Rate 0.50 gpm
Number of Holes 1
Mounting Hole Center to Center 1"
Body Material Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Surface
Power Source (4) AA Batteries
Voltage 6VDC
Amps 2.00A
Spout Length 6-1/2"
Sensor Range Self Adjusting
Valve Type Compression
Faucet Finish Chrome
Height 5-1/8"
Flow Outlet Type - Faucet Aerated
Temp. Control No
Replacement Cartridge Solenoid
Includes In-Line Filter, (4) AA Batteries Inlet for a 1/2" (13) Ball Riser
Manufacturers Warranty Length 3 yr.
Standards ASME 112.18.1/CSA B125.1, Federal Safe Drinking Water Act, NSF 61/9 certified, NSF 372
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant No
Green Environmental Attribute Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms