Check Availability
  • ZURN 

    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

  • Item # 41J524
  • Mfr. Model # Z6915-XL-F
Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This low arc faucet is ADA-compliant and designed with sensor operation. It is also low-lead compliant for drinking water applications. Brass construction helps to promote durability and long service life in commercial applications. Factory-set sensor range.
Show More Close
 

Technical Specifications

Item # 41J524
Mfr. Model # Z6915-XL-F
UNSPSC #40141702
Catalog Page 2726
Shipping Weight 6.3 lbs
Country of Origin Taiwan *
Item Bathroom Faucet
Faucet Operation Sensor
Number of Handles 0
Faucet Handle Type None
Connection 3/8"
Flow Rate 0.50 gpm
Number of Holes 1
Mounting Hole Center to Center 4"
Body Material Brass
Faucet Spout Shape Low Arc
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Surface
Power Source (4) AA Batteries
Voltage 6VDC
Amps 2.00A
Spout Length 5-1/8"
Sensor Range 1/2" to 7-1/2"
Valve Type Compression
Faucet Finish Chrome
Height 6-3/4"
Flow Outlet Type - Faucet Aerated
Temp. Control No
Includes In-Line Filter, (4) AA Batteries, Single Supply Hose
Manufacturers Warranty Length 3 yr.
Standards ASME A112.18.1
Commercial / Residential Commercial
CEC Compliant Non CEC Compliant
Ligature Resistant No
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms