Check Availability
  • ZURN 

    Faucet, Sensor, 6-1/2 in.H, Deck Mounting

  • Item # 38ZL50
  • Mfr. Model # Z6913-XL
Faucet, Sensor, 6-1/2 in.H, Deck Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This low arc faucet is ADA-compliant and designed with sensor operation. It is also low-lead compliant for drinking water applications. Brass construction helps to promote durability and long service life in commercial applications.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 38ZL50
Mfr. Model # Z6913-XL
UNSPSC #40141702
Catalog Page 2728
Shipping Weight 4.7 lbs
Country of Origin Taiwan *
Item Bathroom Faucet
Faucet Operation Sensor
Number of Handles 0
Faucet Handle Type None
Connection 3/8" Compression
Flow Rate 1.50 gpm
Number of Holes 1
Mounting Hole Center to Center Single Hole
Body Material Brass
Faucet Spout Shape Mid Arc
ADA Compliant Yes
Drain Type None
Mounting Type - Faucet Deck
Power Source (4) AA Batteries
Finish Chrome
Voltage 6VDC
Amps 2.00A
Spout Length 6-1/2"
Sensor Range 7-1/2"
Valve Type Compression
Faucet Finish Chrome
Height 6-1/2"
Flow Outlet Type - Faucet Aerated
Temp. Control Yes
Replacement Cartridge 4UZP3
Includes Vandal Resistant Aerator, In-Line Filter, (4) AA Batteries and Single Supply Hose
Manufacturers Warranty Length 3 yr.
Standards ASME A112.18.1/CSA B125.1, SDWA
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant No
Faucet Installation Style Single Hole
Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms