Check Availability
  • ZURN 

    50 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 4" Pipe Dia, 100 lb. Capacity

  • Item # 4WPJ9
  • Mfr. Model # GT2700-50-4NH
50 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 4" Pipe Dia, 100 lb. Capacity
Qty
  • Web Price
    $711.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in in kitchen and restaurant areas where food is prepared, this ZURN grease trap interceptor is recommended for removing and retaining grease from wastewater. Model is corrosion-resistant coated fabricated steel construction with a flow diffusing baffle, integral trap, vented inlet flow control device, and no-hub connections to ease installation.
Show More Close
 

Technical Specifications

Item # 4WPJ9
Mfr. Model # GT2700-50-4NH
UNSPSC #40142502
Catalog Page 2726
Shipping Weight 106.0 lbs
Country of Origin USA *
Item Grease Interceptor
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 4"
Flow Rate - Drains 50 gpm
Capacity - Drains 100 lb.
Material of Construction - Drains Coated Fabricated Steel
Connection Type No Hub
Overall Height 21-1/2"
Overall Width 24-1/2"
Overall Depth 16"
For Use With Floor Drains or sinks
Includes Flow Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In