Check Availability
  • ZURN 

    50 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 40 lb. Capacity

  • Item # 38UK33
  • Mfr. Model # Z1170-800-3IP
50 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 40 lb. Capacity
Qty
  • Web Price
    $4,718.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ZurnĀ® grease interceptor has an acid-resistant Dura-Coated steel body, flow diffusing baffle, integral trap, and external vented inlet flow control, and bronze cleanout plug. Model has a gasketed non-skid secured cover with a center tie down assembly.
Show More Close
 

Technical Specifications

Item # 38UK33
Mfr. Model # Z1170-800-3IP
UNSPSC #40141701
Catalog Page 2724
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Grease Interceptor
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 3"
Flow Rate - Drains 50 gpm
Capacity - Drains 40 lb.
Material of Construction - Drains Coated Fabricated Steel
Connection Type Threaded IP
Overall Height 21-1/2"
Overall Width 24-1/2"
Overall Depth 36"
Max. Temp. 190 Degrees F
Finish Powder Coated Enamel
For Use With Kitchen Sinks or Dishwashers
Features Acid Resistant Coated Interior and Exterior
Includes Bronze Cleanout Plug
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms