Check Availability
  • ZURN 

    35 gpm Polyethylene Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 70 lb. Capacity - Drains

  • Item # 53XU59
  • Mfr. Model # GT2702-35-6-EXT
35 gpm Polyethylene Drain Interceptor for Fat, Grease, Oil, 3" Pipe Dia, 70 lb. Capacity - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XU59
Mfr. Model # GT2702-35-6-EXT
UNSPSC #40141701
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Grease Interceptor
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 3"
Flow Rate - Drains 35 gpm
Capacity - Drains 70 lb.
Material of Construction - Drains Polyethylene
Connection Type Threaded IP
Overall Height 6"
Overall Width 22"
Overall Depth 32-1/2"
Max. Temp. 212 Degrees F
Finish Matte
For Use With Kitchen Sinks or Dishwashers
Features Slip Resistant Cover, Flow Diffusing Baffle, Integral Trap and External Vented Inlet Flow Control Device
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms