Check Availability
  • ZURN 

    3.5 gpf Single Flush Toilet Flush Valve, 1" IPS Inlet Size, 27" Rough-In

  • Item # 45ND12
  • Mfr. Model # Z6000AV-3
3.5 gpf Single Flush Toilet Flush Valve, 1" IPS Inlet Size, 27" Rough-In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to deliver a precise amount of water with every flush, this manual valve helps keep your toilet functioning efficiently.
Show More Close
 

Technical Specifications

Item # 45ND12
Mfr. Model # Z6000AV-3
UNSPSC #40141609
Shipping Weight 7.6 lbs
Country of Origin USA *
Item Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 3.5
Inlet Size 1" IPS
Spud Coupling 1-1/2"
Rough-In 27"
Valve Design Diaphragm
Standards ADA Compliant, ANSI/ASME A112.19.2-2003, CAN/CSA B45
Pressure Range 10 to 100 psi
Finish Polished Chrome
Includes High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Adjustable Tailpiece, Spud Coupling, and Flange for Top Spud Connection
Manufacturers Warranty Length 3 yr.
Fixture Connection Top Spud
Basic Power Source Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms