Check Availability
  • ZURN 

    15 gpm Polyethylene Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 30 lb. Capacity - Drains

  • Item # 53XU50
  • Mfr. Model # GT2702-15
15 gpm Polyethylene Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 30 lb. Capacity - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XU50
Mfr. Model # GT2702-15
UNSPSC #40141701
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Grease Interceptor
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 2"
Flow Rate - Drains 15 gpm
Capacity - Drains 30 lb.
Material of Construction - Drains Polyethylene
Connection Type Threaded IP
Overall Height 14"
Overall Width 19-1/2"
Overall Depth 3-1/2"
Max. Temp. 212 Degrees F
Finish Matte
For Use With Kitchen Sinks or Dishwashers
Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms