Check Availability
  • ZURN 

    15 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 30 lb. Capacity

  • Item # 22F420
  • Mfr. Model # GT2700-15-2NH
15 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 30 lb. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22F420
Mfr. Model # GT2700-15-2NH
UNSPSC #40141701
Shipping Weight 50.95 lbs
Country of Origin USA *
Item Grease Interceptor Trap
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 2"
Flow Rate - Drains 15 gpm
Capacity - Drains 30 lb.
Material of Construction - Drains Coated Fabricated Steel
Connection Type No Hub
Overall Height 13-3/8"
Overall Width 16-3/4"
Overall Depth 9-3/8"
Includes Flow Diffusing Baffle, Integral Trap And Vented Flow Control Device
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In