Check Availability
  • ZURN 

    100 gpm Polyethylene Drain Interceptor for Fat, Grease, Oil, 4" Pipe Dia, 180 lb. Capacity - Drains

  • Item # 53XU56
  • Mfr. Model # Z250H
100 gpm Polyethylene Drain Interceptor for Fat, Grease, Oil, 4" Pipe Dia, 180 lb. Capacity - Drains
Qty
  • Web Price
    $5,689.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XU56
Mfr. Model # Z250H
UNSPSC #40141701
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Grease Interceptor
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 4"
Flow Rate - Drains 100 gpm
Capacity - Drains 180 lb.
Material of Construction - Drains Polyethylene
Connection Type Threaded IP
Overall Height 54"
Overall Width 31"
Overall Depth 66"
Max. Temp. 212 Degrees F
Finish Matte
For Use With Kitchen Sinks or Dishwashers
Features External Flow Control Device and Retrofits Fats, Oil, or Grease Separators
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms