Check Availability
  • ZURN 

    10 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 20 lb. Capacity

  • Item # 22F419
  • Mfr. Model # GT2700-10-2NH
10 gpm Coated Fabricated Steel Drain Interceptor for Fat, Grease, Oil, 2" Pipe Dia, 20 lb. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grease interceptor helps prevent waste pipes and sewer lines from becoming clogged. It also promotes the recycling of recovered clean grease.
Show More Close
 

Technical Specifications

Item # 22F419
Mfr. Model # GT2700-10-2NH
UNSPSC #40141701
Shipping Weight 41.7 lbs
Country of Origin USA *
Item Grease Interceptor Trap
Product Group - Drains Drain Interceptors
Application - Interceptors Fat, Grease, Oil
Pipe Dia. - Drains 2"
Flow Rate - Drains 10 gpm
Capacity - Drains 20 lb.
Material of Construction - Drains Coated Fabricated Steel
Connection Type No Hub
Overall Height 11-3/4"
Overall Width 14"
Overall Depth 8-1/4"
Includes Flow Diffusing Baffle, Integral Trap And Vented Flow Control Device
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms