Check Availability
1.6 gpf Single Flush Toilet Flush Valve, 1-1/2" Inlet Size, 12" Rough-In
  • ZURN 

    1.6 gpf Single Flush Toilet Flush Valve, 1-1/2" Inlet Size, 12" Rough-In

  • Item # 48RX24
  • Mfr. Model # Z6611AV-WS1-6L
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed to deliver a precise amount of water with every flush, this manual valve helps keep your toilet functioning efficiently.
Show More Close
 

Technical Specifications

Item # 48RX24
Mfr. Model # Z6611AV-WS1-6L
UNSPSC #40141609
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 1.6
Inlet Size 1-1/2"
Spud Coupling 1-1/2"
Rough-In 12"
Valve Design Diaphragm
Standards ASME A112.18.1/CSA B125.1, A112.19.5, A112.19.2, A112.19.6, ASSE 1037 and 101
Pressure Range 25 to 80 psi
Finish Rough Brass
Handle Type Push Button
Includes High Pressure Vacuum Breaker, Piece Hex Coupling Nut, Adjustable Tailpiece and Spud Coupling for Back Spud Connection
Manufacturers Warranty Length 3 yr.
Fixture Connection Rear Spud
Basic Power Source Manual

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms