Check Availability
  • ZURN 

    3.5 gpf Single Flush Toilet Flush Valve, 1" IPS Inlet Size, 13" Rough-In

  • Item # 401K10
  • Mfr. Model # ZH6140AV-4L
3.5 gpf Single Flush Toilet Flush Valve, 1" IPS Inlet Size, 13" Rough-In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to deliver a precise amount of water with every flush, this manual valve helps keep your toilet functioning efficiently.
Show More Close
 

Technical Specifications

Item # 401K10
Mfr. Model # ZH6140AV-4L
UNSPSC #40141609
Shipping Weight 9.85 lbs
Country of Origin USA *
Item Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 3.5
Inlet Size 1" IPS
Spud Coupling 1-1/2"
Rough-In 13"
Valve Design Diaphragm
Standards ADA Compliant
Fixture Connection Rear Spud
Basic Power Source Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms