Check Availability
  • ZURN 

    1.28 gpf Single Flush Toilet Manual Flush Valve, 1" Inlet Size, 11-1/2" Rough-In

  • Item # 25CH57
  • Mfr. Model # Z6000AV-HET
1.28 gpf Single Flush Toilet Manual Flush Valve, 1" Inlet Size, 11-1/2" Rough-In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to deliver a precise amount of water with every flush, this manual valve helps keep your toilet functioning efficiently.
Show More Close
 

Technical Specifications

Item # 25CH57
Mfr. Model # Z6000AV-HET
UNSPSC #40141609
Shipping Weight 6.47 lbs
Country of Origin USA *
Item Manual Flush Valve
Fixture Type Toilet
Flush Mode Single Flush
Gallons per Flush 1.28
Inlet Size 1"
Spud Coupling 1-1/2"
Rough-In 11-1/2"
Valve Design Diaphragm
Standards MIL.V.29193, Federal Spec WWP541ASME A112.18.1/, CSA B 125.1, A112.19.5, A 112.19.2, A112.19.6, ASSE 1037 and 1001
Pressure Range 25 to 80 psi
Finish Chrome Plated
Handle Type Lever
Includes Control Stop Has Internal Siphon-Guard Protection, Vandal Resistant Cap, Sweat Solder Kit, Wall Flange
Manufacturers Warranty Length 5 yr.
Fixture Connection Top Spud
Basic Power Source Manual
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms