Check Availability
  • ZSI 

    Electro-Galvanized Steel U-Bolt with Zinc Finish, For Pipe Size: 6", Overall Length: 8-29/32", 1EA

  • Item # 4MWH6
  • Mfr. Model # UB6PA
Electro-Galvanized Steel U-Bolt with Zinc Finish, For Pipe Size: 6", Overall Length: 8-29/32", 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This U-bolt assembly secures pipe runs to any flat surface. The cushion design provides total load distribution, allowing the U-bolt to become a full-contact hanger, eliminating knife-edge loading. The cushion is trapped and secured in place to prevent lateral movement, while nylon insert locknuts provide a positive lock.
Show More Close
 

Technical Specifications

Item # 4MWH6
Mfr. Model # UB6PA
UNSPSC #31161616
Catalog Page 2826
Shipping Weight 2.25 lbs
Country of Origin USA *
Item U-Bolt
Type Cushioned
Material Electro-Galvanized Steel
Finish Zinc
Thread Size 5/8"-11 - 2B
Thread Length 2"
Inside Length 7-3/4"
Overall Length 8-29/32"
Inside Width 7-5/32"
For Pipe Size 6"
Characteristics Cushion Design Provides Total Load Distribution
Includes U-Bolt, Cushion, and Two Nylon Lock Nuts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions