Check Availability
Sump Pump Battery,  For Use With Mfr. No. 585-0008,  7 hr.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Maintenance-free sump pump batteries are sealed lead acid batteries that don't require fluid levels to be checked and maintained. They're used in installations where batteries can't or won't be regularly monitored.

Sump pump batteries supply power to operate a backup sump pump when the primary sump pump fails. They are standby or storage batteries that work with the secondary pump during power outages or mechanical failures to prevent flooding or water damage. These batteries are designed to work with specific sump pump models.
Show More Close
 

Technical Specifications

Item # 2RXT8
Mfr. Model # 10-2362
UNSPSC #40151512
Catalog Page 2615
Shipping Weight 60.0 lbs
Country of Origin China *
Item Sump Pump Battery
Voltage - Batteries 12VDC
Capacity - Batteries 100Ah
Height 10.00"
Width 7.50"
Depth 12.75"
Terminal Type - Batteries Post with Wing Nut
Battery Cycle Type Deep Cycle
Battery Chemistry Lead Acid
Application Power Back up Sump Pump
Battery Size Size 27
For Use With Mfr. No. 585-0008
Max. Operating Temp. 120 Degrees F
Min. Operating Temp. -40 Degrees F
Requires Battery Acid Not Required
Warnings and Restrictions Battery Acid Contained Inside the Battery is Corrosive and can Cause Blindness or Sever Burns. If Exposed to Battery Electrolyte Immediately Flush with Water and Seek Medical Attention. California Prop 65.
Continuous Run Time Rating 7 hr.
Battery Design AGM
Terminal Location Top
Shelf Life 1 yr.
Recharge Time 8 to 12 hr.
Weight 66.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms