Check Availability
  • ZOELLER 

    4/10 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 33.0 gal.

  • Item # 2MNE1
  • Mfr. Model # 910-0033
4/10 HP Simplex Sewage System, 115 Voltage, Basin Capacity: 33.0 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Zoeller® simplex sewage system quickly removes wastewater where gravity drain lines are not available. This pump and basin system pushes wastewater from below-grade sewage systems.
Show More Close
 

Technical Specifications

Item # 2MNE1
Mfr. Model # 910-0033
UNSPSC #40151517
Catalog Page 2621
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Simplex Sewage System
Pump HP 4/10
Voltage - Pumps 120VAC
Input Phase AC 1
Inlet 4"
Discharge NPT 2" F
Basin Capacity 33.0 gal.
Max. Head - Pumps 18 ft.
Switch Type - Pumps Vertical
Hz 60
Amps - Pumps 9.40
Vent 2"
GPM of Water @ 5 Ft. of Head 90
GPM of Water @ 10 Ft. of Head 60
GPM of Water @ 15 Ft. of Head 23
Basin Height 30"
Basin Dia. 18"
Basin Material Polyethylene
Cord Length - Pumps 15 ft.
Max. Diameter Solids 2"
Check Valve 2" PVC
Cover Material Polyethylene
Application Designed to Handle Residential, Commercial and Small Industrial Sewage Applications
Features Requires Assembly, Vertical Switch and Check Valve Included
Includes Check Valve
Manufacturers Warranty Length 3 yr.
Max. Liquid Temp. 130 Degrees F
Motor RPM 1725
Item - Sump/Sewage Pump Systems Simplex Sewage System
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms