Check Availability
  • ZOELLER 

    2 HP Manual Submersible Sewage Pump, 460 Voltage, 224 GPM of Water @ 15 Ft. of Head

  • Item # 6JGW0
  • Mfr. Model # G404
2 HP Manual Submersible Sewage Pump, 460 Voltage, 224 GPM of Water @ 15 Ft. of Head
Qty
  • Web Price
    $2,316.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6JGW0
Mfr. Model # G404
UNSPSC #40151517
Catalog Page 2616
Shipping Weight 136.0 lbs
Country of Origin USA *
Item Submersible Sewage Pump
Pump HP 2
Voltage - Pumps 460VAC
Input Phase AC 3
Discharge NPT 4"
Max. Head - Pumps 33 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Cast Iron
Shaft Seal Material - Pumps Carbon Steel
Cord Length - Pumps 20 ft.
Switch Type - Pumps No Switch Included
Max. Diameter Solids 3"
Pump Type Manual
Amps - Pumps 5.20
Height 26"
Diameter 16-1/8"
GPM of Water @ 5 Ft. of Head 300
GPM of Water @ 10 Ft. of Head 265
GPM of Water @ 15 Ft. of Head 224
GPM of Water @ 20 Ft. of Head 184
GPM of Water @ 25 Ft. of Head 134
GPM of Water @ 30 Ft. of Head 60
Thermal Protection Yes
Motor Type 3-Phase
Bearing Type Ball
Agency Compliance UL Listed, CSA Certified
Manufacturers Warranty Length 1 yr.
Max. Liquid Temp. 140 Degrees F
Motor RPM 1725
Item - Sewage Pumps Submersible Sewage Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms