Check Availability
  • ZOELLER 

    2 HP Automatic Submersible Sewage Pump, 230 Voltage, 184 GPM of Water @ 15 Ft. of Head

  • Item # 4TR67
  • Mfr. Model # WD295
2 HP Automatic Submersible Sewage Pump, 230 Voltage, 184 GPM of Water @ 15 Ft. of Head Submersible Sewage Pump,2HP,230V,75 ft.
Qty
  • Web Price
    $1,832.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Ideal for sewage and large-volume dewatering applications this Zoeller® submersible sewage pump is suitable for use in loading docks, non-gravity sewers, and sewer lift stations. Cast-iron construction helps dissipate heat while the oil-filled motor provides additional heat dissipation, is hermetically-sealed, and permanently lubricated. The baked-on epoxy finish resists corrosion. Pump is factory tested underwater for reliability.
Show More Close
 

Technical Specifications

Item # 4TR67
Mfr. Model # WD295
UNSPSC #40151517
Catalog Page 2618
Shipping Weight 92.0 lbs
Country of Origin USA *
Item Submersible Sewage Pump
Pump HP 2
Voltage - Pumps 240VAC
Input Phase AC 1
Discharge NPT 2"
Max. Head - Pumps 75 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Cast Iron
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 20 ft.
Switch Type - Pumps Tether
Max. Diameter Solids 2"
Pump Type Automatic
Amps - Pumps 17.10
Height 19-5/16"
Diameter 12-7/8"
GPM of Water @ 5 Ft. of Head 214
GPM of Water @ 10 Ft. of Head 199
GPM of Water @ 15 Ft. of Head 184
GPM of Water @ 20 Ft. of Head 168
GPM of Water @ 25 Ft. of Head 154
GPM of Water @ 30 Ft. of Head 140
GPM of Water @ 40 Ft. of Head 115
GPM of Water @ 50 Ft. of Head 89
GPM of Water @ 60 Ft. of Head 59
GPM of Water @ 70 Ft. of Head 23
Thermal Protection Yes
Motor Type Hermetically-Sealed, Oil-Filled
Bearing Type Ball
Agency Compliance UL Listed, CSA Certified
Manufacturers Warranty Length 1 yr.
Max. Liquid Temp. 104 Degrees F
Motor RPM 3450
Item - Sewage Pumps Submersible Sewage Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms