Check Availability
  • ZOELLER 

    1 HP Automatic Submersible Sewage Pump, 230 Voltage, 133 GPM of Water @ 15 Ft. of Head

  • Item # 2P554
  • Mfr. Model # D284
1 HP Automatic Submersible Sewage Pump, 230 Voltage, 133 GPM of Water @ 15 Ft. of Head Submersible Sewage Pump,1HP,230V,35ft
Qty
  • Web Price
    $1,361.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P554
Mfr. Model # D284
UNSPSC #40151517
Catalog Page 2616
Shipping Weight 83.15 lbs
Country of Origin USA *
Item Submersible Sewage Pump
Pump HP 1
Voltage - Pumps 240VAC
Input Phase AC 1
Discharge NPT 3"
Max. Head - Pumps 35 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Cast Iron
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 10 ft.
Switch Type - Pumps Vertical
Max. Diameter Solids 2"
Pump Type Automatic
Amps - Pumps 8.90
Height 19-9/16
Diameter 13-9/16"
GPM of Water @ 5 Ft. of Head 179
GPM of Water @ 10 Ft. of Head 157
GPM of Water @ 15 Ft. of Head 133
GPM of Water @ 20 Ft. of Head 106
GPM of Water @ 25 Ft. of Head 72
GPM of Water @ 30 Ft. of Head 42
Thermal Protection Yes
Motor Type Hermetically-Sealed, Oil-Filled
Bearing Type Upper Sleeve/Lower Ball
Agency Compliance UL Listed, CSA Certified
Manufacturers Warranty Length 1 yr.
Max. Liquid Temp. 140 Degrees F
Motor RPM 1725
Item - Sewage Pumps Submersible Sewage Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms