Check Availability
  • ZOELLER 

    1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 63 GPM of Water @ 15 Ft. of Head

  • Item # 4NW30
  • Mfr. Model # N282
1/2 HP Manual Submersible Sewage Pump, 115 Voltage, 63 GPM of Water @ 15 Ft. of Head Submersible Sewage Pump,0.5HP,115V
Qty
  • Web Price
    $924.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4NW30
Mfr. Model # N282
UNSPSC #40151517
Catalog Page 2616
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Submersible Sewage Pump
Pump HP 1/2
Voltage - Pumps 120VAC
Input Phase AC 1
Discharge NPT 3"
Max. Head - Pumps 26 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Cast Iron
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 20 ft.
Switch Type - Pumps No Switch Included
Max. Diameter Solids 2"
Pump Type Manual
Amps - Pumps 10.30
Height 21-1/16"
Diameter 13-9/16"
GPM of Water @ 5 Ft. of Head 130
GPM of Water @ 10 Ft. of Head 95
GPM of Water @ 15 Ft. of Head 63
GPM of Water @ 20 Ft. of Head 33
GPM of Water @ 25 Ft. of Head 5
Thermal Protection Yes
Motor Type Hermetically-Sealed, Oil-filled
Bearing Type Upper Sleeve/Lower Ball
Agency Compliance UL Listed, CSA Certified
Manufacturers Warranty Length 1 yr.
Max. Liquid Temp. 104 Degrees F
Motor RPM 1750
Item - Sewage Pumps Submersible Sewage Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms