Check Availability
1/2 HP Manual Submersible Sewage Pump, 230 Voltage, 50 GPM of Water @ 15 Ft. of Head Submersible Sewage Pump,1/2HP,230V,21 ft
  • ZOELLER 

    1/2 HP Manual Submersible Sewage Pump, 230 Voltage, 50 GPM of Water @ 15 Ft. of Head

  • Item # 4NW12
  • Mfr. Model # F267
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 4NW12
Mfr. Model # F267
UNSPSC #40151517
Catalog Page 2616
Shipping Weight 48.05 lbs
Country of Origin USA *
Item Submersible Sewage Pump
Pump HP 1/2
Voltage - Pumps 240VAC
Input Phase AC 3
Discharge NPT 2"
Max. Head - Pumps 21 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Cast Iron
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 20 ft.
Switch Type - Pumps No Switch Included
Max. Diameter Solids 2"
Pump Type Manual
Amps - Pumps 2.60
Height 14-9/32"
Diameter 13-1/16"
GPM of Water @ 5 Ft. of Head 128
GPM of Water @ 10 Ft. of Head 89
GPM of Water @ 15 Ft. of Head 50
GPM of Water @ 20 Ft. of Head 10
Thermal Protection No
Motor Type Hermetically-sealed, Oil-filled
Bearing Type Oil Lubricated
Agency Compliance UL Listed, CSA Certified
Manufacturers Warranty Length 3 yr.
Max. Liquid Temp. 130 Degrees F
Motor RPM 1725
Item - Sewage Pumps Submersible Sewage Pump

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms