Check Availability
  • ZOELLER 

    1/2 HP Manual Submersible Sewage Pump, 230 Voltage, 50 GPM of Water @ 15 Ft. of Head

  • Item # 4NW11
  • Mfr. Model # E267
1/2 HP Manual Submersible Sewage Pump, 230 Voltage, 50 GPM of Water @ 15 Ft. of Head Submersible Sewage Pump,1/2HP,230V,20 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4NW11
Mfr. Model # E267
UNSPSC #40151517
Catalog Page 2616
Shipping Weight 46.55 lbs
Country of Origin USA *
Item Submersible Sewage Pump
Pump HP 1/2
Voltage - Pumps 240VAC
Input Phase AC 1
Discharge NPT 2"
Max. Head - Pumps 20 ft.
Pump Body Material Cast Iron
Base Material Cast Iron
Impeller Material - Pumps Polypropylene
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 15 ft.
Switch Type - Pumps No Switch Included
Max. Diameter Solids 2"
Pump Type Manual
Amps - Pumps 5.50
Height 14-9/32"
Diameter 13-1/16"
GPM of Water @ 5 Ft. of Head 128
GPM of Water @ 10 Ft. of Head 89
GPM of Water @ 15 Ft. of Head 50
GPM of Water @ 20 Ft. of Head 10
Thermal Protection Yes
Motor Type Hermetically-Sealed, Oil-Filled
Bearing Type Oil Lubricated
Agency Compliance UL Listed, CSA Certified
Manufacturers Warranty Length 3 yr.
Max. Liquid Temp. 130 Degrees F
Motor RPM 1725
Item - Sewage Pumps Submersible Sewage Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms